Shop All Thumb Turns
Schlage
Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stainless
Mfr # ND80BD HSLR 630 LH
Zoro # G109954003
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Material Metal
- Length 9.5 in
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND80BD HSLR 630 LH
- Zoro # G109954003
- UPC # 197163103324
- Country of Origin Mexico
- Category Thumb Turns
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Finish | Satin Stainless |
Material | Metal |
Description
Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stainless Steel Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 (20027A3)
- SIMPLEX Combination Chamber Kit, Simplex, M64 (7487000001)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- SCHLAGE Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stainless (ND80BD HSLR 630 RH)
- SCHLAGE SLO: Door Bolt w/Blank Plate 12-287 Triple Option Bolt, Blank Plate X Inside Turn Bright Brass (SCH-B581-605-SCHLAGE)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 130, 4 Pack (4066-01 130 (4PK))
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - 26D (Silver) (KTMC03-26D)
- ARROW Grade 2, Exit Thumbturn w/ Rose, Keyless, US26, Rectangle Stk (E60 26)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Aluminum Silver, PK 2 (STMC01-AL)
- BALDWIN ESTATE Modern Round Bright Chrome Turns Bright Chrome (6750.260)
- Schlage Deadbolt Locks and Deadlatches