Shop All Keyed Entry Door Handles
Schlage
Grade 1 Store Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed
Mfr # ND66CD SPA 626
Zoro # G109957783
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND66CD SPA 626
- Zoro # G109957783
- UPC # 197163104291
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Weight | 5 lb |
Material | Metal |
Type | Cylindrical Lock |
Cylinder Core Type | Less Cylinder |
Features | Double Cylinder Store |
Description
Grade 1 Store Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC White Vent Lock (900-13386)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Oil Rubbed Bronze Westbury Cabinet Pull (3899DBAC)
- ZORO SELECT Paddle Latch, Nonlock, Black Powder Coated (1XPC1)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US28, Flat 4-5/8" Stk, RH (4511-36-101-628)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD RHO 626)
- SCHLAGE Cylindrical Lock, ALX53L SAT 613 (ALX53L SAT 613)
- SCHLAGE Com Storoom Levr Elan Sc (F80CSVELA626)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, (ND96TD RHO 626)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, LS Lever, M Escutcheon, Satin Stainless Steel (ML2067 LSM 630 LC)
- Schlage Door Lever Locksets