Shop All Dummy Door Handles
Schlage
Grade 1 Single Dummy Trim, Broadway Lever, Non-Keyed, Matte Black Finish, Non-Handed
Mfr # ND170 BRW 622
Zoro # G709951983
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Matte Black
- Max. Door Width 8.25 in
- Fire Rated 3 Hours {A}
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND170 BRW 622
- Zoro # G709951983
- UPC # 197163106431
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Max. Door Width | 8.25 in |
Length | 9.5 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Matte Black |
Fire Rated | 3 Hours {A} |
Material | Metal |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Features | Dummy |
For Use With | ND Series Lever Locks |
Door Handing | Non-handed |
Cylinder Core Type | Non-Keyed |
Description
Grade 1 Single Dummy Trim, Broadway Lever, Non-Keyed, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Right Hand Reverse Door Guard for Aluminum Entrance Doors for Pull Handle Interference (GLP307DURHR)
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001624)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-50/M)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Right Hand (F170 CHP 619 RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ELA 626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 716 BRK RH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Right Hand (F170 CHP 716 AND RH)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 605 LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 FLA 716 BRK RH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Elan (F170 ELA 609)
- Schlage Door Locks and Deadbolts