Shop All Passage Door Handles
Schlage
Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field
Mfr # L9010 07A 619
Zoro # G209948230
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L9000 Series Mortise Lock
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Nickel Plated Clear Coated
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 07A 619
- Zoro # G209948230
- UPC # 197163130542
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Depth | 5.625 in |
Width | 5.375 in |
Length | 10.375 in |
Details
For Use With | L9000 Series Mortise Lock |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Nickel Plated Clear Coated |
Fire Rated | 3 Hours {A} |
Item | Mortise Lock |
Net Weight | 6.3 lb |
Material | Metal |
Door Handing | Field Reversible |
Description
Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1347AF)
- RICHELIEU 2Pack 3in 76 mm Rigid Door Stop, Satin Chrome (216SCV)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CEC-109-S-630)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible (L9010 06L 630)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 626)
- SCHLAGE Cylindrical Lock, ALX10 SPA 625 (ALX10 SPA 625)
- SCHLAGE Cylindrical Lock, ALX10 ATH 606 (ALX10 ATH 606)
- SCHLAGE Cylindrical Lock, ALX10 TLR 626 (ALX10 TLR 626)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Non-Keyed, Satin (ALX10 LON 612)
- KWIKSET Commonwealth Venetian Bronze Passage Hall/Closet Door Lever (720CHL 11P 6AL RCS)
- Schlage Passage Door Handles