Shop All Passage Door Handles
Schlage
Grade 1 Passage Latch Mortise Lock, 06 Lever, N Escutcheon, Satin Brass Finish, Field Reversible
Mfr # L9010 06N 606
Zoro # G409948269
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L9000 Series Mortise Lock
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Brass
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 06N 606
- Zoro # G409948269
- UPC # 197163130566
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Depth | 5.625 in |
Details
For Use With | L9000 Series Mortise Lock |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Brass |
Fire Rated | 3 Hours {A} |
Material | Metal |
Door Handing | Field Reversible |
Net Weight | 6.3 lb |
Item | Mortise Lock |
Description
Grade 1 Passage Latch Mortise Lock, 06 Lever, N Escutcheon, Satin Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38801.006.0118)
- TELL Comm Grade 1 DR Closer (DC100018)
- MASTER MAGNETICS Round Magnet with Handle, 20 lb. Pull (7517)
- DELTANA Mail Slot 13-1/8" With Interior Frame Black (MS211U19)
- SCHLAGE Cylindrical Lock, ALX10 BRW 622 (ALX10 BRW 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- SCHLAGE Cylindrical Lock, ND10S BRW 626 (ND10S BRW 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S RHO 626)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57847)
- Schlage Door Locks and Deadbolts