Shop All Passage Door Handles
Schlage
Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible
Mfr # L9010 06L 630
Zoro # G609948229
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L9000 Series Mortise Lock
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Stainless
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 06L 630
- Zoro # G609948229
- UPC # 840067640128
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Depth | 5.625 in |
Width | 5.375 in |
Length | 10.375 in |
Details
For Use With | L9000 Series Mortise Lock |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Stainless |
Fire Rated | 3 Hours {A} |
Item | Mortise Lock |
Door Handing | Field Reversible |
Material | Metal |
Net Weight | 6.3 lb |
Description
Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS LOCKS Olympus Locks OLTR1256 26D 26D Trim Ring; 0.87 in. - Satin Chrome (OLTR1256 26D)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2)
- ZORO SELECT Grommet, Buna-N, MS 35489-14, PK50 (3MRK6)
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 619)
- SCHLAGE Comm Pass Lever Elan Sc (F10CSVELA626)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Bl (ALX10 TLR 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- SCHLAGE Cylindrical Lock, ALX10 SAT 605 (ALX10 SAT 605)
- KWIKSET Milan Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Chrome Finish (720MILSQT-26D)
- Schlage Door Lever Locksets