Shop All Keyed Entry Door Handles
Schlage
Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed
Mfr # ND82BD 8RO 626
Zoro # G309957804
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND82BD 8RO 626
- Zoro # G309957804
- UPC # 197163101863
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Weight | 5 lb |
Cylinder Core Type | SFIC Prep Less Core |
Features | Double Cylinder Institution |
Type | Cylindrical Lock |
Material | Metal |
Description
Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHB)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-13-52)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome F (L9080P 06B 626)
- SCHLAGE Cylindrical Lock, ALX70J ATH 626 (ALX70J ATH 626)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder (ALX50P ATH 626AM)
- SCHLAGE Cylindrical Lock, ALX53J SPA 626 (ALX53J SPA 626)
- SCHLAGE Cylindrical Lock, ND80TD RHO 626 (ND80TD RHO 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Bright Brass Finish, (L9050J 17A 605)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 NZD 626 (CL3851 NZD 626)
- Schlage Keyed Entry Door Handles