Shop All Keyed Entry Door Handles
Schlage
Grade 1 Institutional Lock, Rhodes Lever, Less Cylinder, Aged Bronze Finish, Non-handed
Mfr # ND82CD RHO 643E
Zoro # G109957707
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Aged Bronze
- Material Metal
- Cylinder Core Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND82CD RHO 643E
- Zoro # G109957707
- UPC # 197163101788
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Aged Bronze |
Material | Metal |
Cylinder Core Type | Less Cylinder |
Features | Double Cylinder Institution |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Weight | 5 lb |
Description
Grade 1 Institutional Lock, Rhodes Lever, Less Cylinder, Aged Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- PRIME-LINE Prime-Line 244691 Satin Nickel Plated Cabinet Door Elbow Catch (5592605)
- PRIMELINE TOOLS Diecast with White Finish, Casement Window Sash Lock (Single Pack) (U 9936)
- WESLOCK Dual Options 2-3/8" Spring Latch for Interconnected Satin Brass (14652X4-SL)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome (S51JD JUP 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome F (L9080P 06B 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin (ALX70P RHO 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 619)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick (W511BD Q 619)
- Schlage Door Locks and Deadbolts