Shop All Keyless Entry Door Handles
Schlage
Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Mfr # ND82PD LAT 622
Zoro # G409957377
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Matte Black
- Door Thickness 1-5/8 in to 2-1/8 in
- Grade Grade 1
- Latch Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND82PD LAT 622
- Zoro # G409957377
- UPC # 197163101733
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Matte Black |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Case Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, LF12 GAS CAP & THULE SKI RACK (ILCO-LF12)
- SCHLAGE Cylindrical Lock, ALX80L SAT 613 (ALX80L SAT 613)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125NKA)
- G.A.S. HARDWARE Off-Set Handle Set for Sliding Glass Patio Doors (DH-204-S)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- KABA Kaba: Eplex Narrow Stile Lever Trim For Mortise Deadbolt, Schlage "C" Keyway (KABA-E3766MSNL62641)
- Schlage Keyless Entry Door Handles