Shop All Keyed Entry Door Handles
Schlage
Grade 1 Institutional Lock, Athens Lever, Schlage FSIC Prep Less Core, Satin Chrome Fnsh, Non-Handed
Mfr # ND82JD ATH 626
Zoro # G309957774
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Weight 5 lb
- Features Double Cylinder Institution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND82JD ATH 626
- Zoro # G309957774
- UPC # 840067664797
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Weight | 5 lb |
Features | Double Cylinder Institution |
Type | Cylindrical Lock |
Material | Metal |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Institutional Lock, Athens Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- LAUREY 3/8" Inset Self-Closing Hinge, White (28642)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- J.W. WINCO JW Winco WN9000 11TWP3N Leveling Feet (11TWP3N)
- SCHLAGE Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black (L9453P 06A 622)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Conventional Cyl (ALX53P BRK 619)
- SCHLAGE Interconnected Locks (S251PD NEP 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- SCHLAGE Cylindrical Lock, ALX70P SPA 626 (ALX70P SPA 626)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASCC)
- Schlage Keyed Entry Door Handles