Shop All Keyed Entry Door Handles
Schlage
Grade 1 Institution Mortise Lock, Conventional Cylinder, S123 Keyway, 17 Lever, A Rose, Satin Chrome
Mfr # L9082P 17A 626
Zoro # G509957314
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 6.3 lb
- Length 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9082P 17A 626
- Zoro # G509957314
- UPC # 197163124190
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 6.3 lb |
Type | Mortise Lock |
Fire Rated | 3 Hours {A} |
Material | Metal |
Cylinder Core Type | Conventional Cylinder |
Description
Grade 1 Institution Mortise Lock, Conventional Cylinder, S123 Keyway, 17 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SFIC Rim Housing, Less 6/7-pin Core, 626, 4 Pack (C953 626 (4PK))
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2209PS-EN)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513DKB-72)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 10-025 KD C123)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- SCHLAGE Cylindrical Lock, ALX53B ATH 626 (ALX53B ATH 626)
- SCHLAGE Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field (L9070L 17B 630)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- Schlage Door Locks and Deadbolts