Shop All Dummy Door Handles
Schlage
Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible
Mfr # L0172 07A 625
Zoro # G909951967
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Bright Chrome
- Max. Door Width 5.375 in
- Fire Rated 3 Hours {A}
- Door Handing Field Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L0172 07A 625
- Zoro # G909951967
- UPC # 197163130726
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Max. Door Width | 5.375 in |
Length | 10.375 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Bright Chrome |
Fire Rated | 3 Hours {A} |
Door Handing | Field Reversible |
Material | Metal |
For Use With | L9000 Series Mortise Lock |
Required Door Thickness | 1-3/4 in |
Description
Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R018x2)
- ZORO SELECT O-Ring, Buna N, Dash 119, 1-3/16, 1.380, PK50 (U38801.009.0093)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags: Multi-Bluegreredwhiyel Pk (407-MU)
- BEST Interchangeable Core, 6 Pins, A Keyway (1C6A1626)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 619 CAM LH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Merano, Left Hand (F170 MER 716 LH)
- SCHLAGE Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Non-Keyed, Bright Bras (ALX170 SAT 605)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- Schlage Dummy Door Handles