Shop All Electromagnetic & Electromechanical Locks
Schlage
Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 17 Lever, A Rose, Request to Exit, Satin C
Mfr # L9092EUL 17A 626 RX
Zoro # G509954979
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Input Voltage 12VDC/24VDC
- Width 5.5 in
- Depth 5.5 in
- Features Request to Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9092EUL 17A 626 RX
- Zoro # G509954979
- UPC # 197163122820
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.5 in |
Depth | 5.5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chromium Plated |
Input Voltage | 12VDC/24VDC |
Features | Request to Exit |
For Use With | L9090 Series Electrified Mortise Lock |
Material | Brass or Bronze |
Description
Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 17 Lever, A Rose, Request to Exit, Satin Chromium Plated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 4 (S44R4HDB26D)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 10 ft (1575)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Utility Drawer Insert Organizer (4WUT-36-1)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- SCHLAGE ND Series Cylindrical Privacy Lock Tubular Lever US26D (ND40S TLR 626)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73JD RHO 626)
- SCHLAGE ND Series Cylindrical Entrance Lock Rhodes Lever US26D (ND50BD RHO 626)
- DYNALOCK MagLock, Single Door Delayed Egress, US28, DSS, 12/24 VDC, 1500lb (3101C DSM)
- Schlage Electromagnetic Locking Systems