Shop All Electromagnetic & Electromechanical Locks
Schlage
Grade 1 Fail Safe Electric Mortise Lock, Schlage FSIC Prep Less Core, 06 Lever, A Rose, Request to E
Mfr # L9095ELJ 06A 626 RX
Zoro # G409954932
product price: $1,287.99
/ea
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Input Voltage 12VDC/24VDC
- Width 5.5 in
- Depth 5.5 in
- Features Request to Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9095ELJ 06A 626 RX
- Zoro # G409954932
- UPC # 197163122516
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.5 in |
Depth | 5.5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chromium Plated |
Input Voltage | 12VDC/24VDC |
Features | Request to Exit |
Material | Brass or Bronze |
For Use With | L9090 Series Electrified Mortise Lock |
Description
Grade 1 Fail Safe Electric Mortise Lock, Schlage FSIC Prep Less Core, 06 Lever, A Rose, Request to Exit, Satin Chromium Plated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Haydon 1-3/4 in Cabinet Knob Satin Brass Finish (86698US4)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- COMPONENT HARDWARE Type 430 Stainless Steel Extra Wide Cap (J63-1651-78)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Exit Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, RX, R (ND12DEU RHO 626 RX)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU BRW 622)
- SCHLAGE Electric Cylindrical Lock, ND80PDEU SPA 626 RX (ND80PDEU SPA 626 RX)
- SCHLAGE Electric Cylindrical Lock, ND96PDEU RHO 626 (ND96PDEU RHO 626)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- SCHLAGE Electric Cylindrical Lock, ND80BDEL RHO 626 (ND80BDEL RHO 626)
- Schlage Electromagnetic Locking Systems