Shop All Keyed Entry Door Handles
Schlage
Grade 1 Faculty Restroom Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
Mfr # ND85LD SPA 626
Zoro # G709957831
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Type Cylindrical Lock
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND85LD SPA 626
- Zoro # G709957831
- UPC # 197163101634
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Less Cylinder |
Features | Faculty Restroom |
Weight | 5 lb |
Material | Metal |
Description
Grade 1 Faculty Restroom Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips, White, PK50 (17201CABPK)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Shaker Slab Door (2068pri8402)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- HARDWARE RESOURCES 5" Wx5"Dx3"H Rubberwood Smooth Transitional Bun Foot (BF30RW)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin (ALX70P RHO 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 716)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 505)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, SFIC Less Core, Sat (ALX70B OME 626)
- SCHLAGE Cylindrical Lock, ALX53P SPA 613 (ALX53P SPA 613)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 605)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- Schlage Door Lever Locksets