Shop All Keyed Entry Door Handles
Schlage
Grade 1 Faculty Restroom Lock, Athens Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
Mfr # ND85LD ATH 626
Zoro # G009957722
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND85LD ATH 626
- Zoro # G009957722
- UPC # 197163101658
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Material | Metal |
Features | Faculty Restroom |
Weight | 5 lb |
Cylinder Core Type | Less Cylinder |
Type | Cylindrical Lock |
Description
Grade 1 Faculty Restroom Lock, Athens Lever, Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- DURA-LIFT 1/8” x 130” 7 x 19 Steel Truck Door Cables, 1/4” Spool Eye (DLBAC1813014C)
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (6039.031.R178)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 621 ADD)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Chrome Finish, (L9071B 03A 626)
- SCHLAGE Entry Lever Flair Sn (F51VFLA619)
- SCHLAGE Grade 1 Classroom Lock, Omega Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND70JD OME 619)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70BD RHO 626)
- SCHLAGE Cylindrical Lock, ALX80J RHO 626 (ALX80J RHO 626)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- Schlage Keyed Entry Door Handles