Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Tubular Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Mfr # ND25D TLR 626
Zoro # G109957387
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-5/8 in to 2-1/8 in
- Case Material Metal
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D TLR 626
- Zoro # G109957387
- UPC # 197163106158
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-5/8 in to 2-1/8 in |
Case Material | Metal |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Exit Lock, Tubular Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- BLUM 21in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.5330S)
- TRIMCO Kick Plate Satin Stainless Steel 10"x46" (10X46.630)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- Schlage Keyless Entry Door Handles