Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Sparta Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND25D SPA 613
Zoro # G409957391
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Oil Rubbed Bronze
- Door Thickness 1-5/8 in to 2-1/8 in
- Fire Rated 3 Hours {A}
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D SPA 613
- Zoro # G409957391
- UPC # 197163106172
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 8.25 in |
Latch Length | 9.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Oil Rubbed Bronze |
Door Thickness | 1-5/8 in to 2-1/8 in |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Exit Lock, Sparta Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-V-1.5)
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- DANCO O-Ring Faucet No.34 (35748B)
- SUGATSUNE Touch Latch Magnetic Long Stroke For Large Doors Brown (ML120BRN)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- PAMEX Right Hand Naples Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLYEP01R)
- Schlage Keyless Entry Door Handles