Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Sparta Lever, Non-Keyed, Bright Chrome Finish, Non-Handed
Mfr # ND25D SPA 625
Zoro # G709957398
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Bright Chrome
- Door Thickness 1-5/8 in to 2-1/8 in
- Latch Length 9.5 in
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D SPA 625
- Zoro # G709957398
- UPC # 197163106165
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Bright Chrome |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Case Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Exit Lock, Sparta Lever, Non-Keyed, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD RHO 626)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 1 1/4 in W (48JR04)
- ZORO SELECT Hole Plug, Hole D 3/16 In, Blk, PK25 (1ELT9)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- LOCKEY Lockey:Mechanical Lever For Push Bar - Marine Grade Satin Chrome Finish (285-P-SC-MG)
- Schlage Door Locks and Deadbolts