Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Mfr # ND25D RHO 612
Zoro # G909957389
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Bronze
- Door Thickness 1-5/8 in to 2-1/8 in
- Grade Grade 1
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D RHO 612
- Zoro # G909957389
- UPC # 197163106233
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Bronze |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Description
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- KUKAI KUKAI: Key Machines:SEC-E9 Stopper (SEC-Stopper)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 76"W x 38"H x 2"P (PEDPS076X380HRO01)
- GLOBAL RV KEY, G341, Purple, Precut (KEY-G341)
- SCHLAGE BLKSchlage Encode Lever (FE789WBVCEN622L)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- GAAB - Electronic Keyless Smart Door Mortise Lock - Bluetooth / Fingerprint - APP Management - Black - En (GAB-R750-04)
- Schlage Keyless Entry Door Handles