Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND25D RHO 613
Zoro # G009957395
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Oil Rubbed Bronze
- Door Thickness 1-5/8 in to 2-1/8 in
- Case Material Metal
- Outside Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D RHO 613
- Zoro # G009957395
- UPC # 197163106226
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 8.25 in |
Latch Length | 9.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Oil Rubbed Bronze |
Door Thickness | 1-5/8 in to 2-1/8 in |
Case Material | Metal |
Fire Rated | 3 Hours {A} |
Grade | Grade 1 |
Description
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- HD HD TLCB 235 Drawer Lock; Off Set Cam - 0.09 in. (TLCB 235)
- MIDWEST FASTENER 31/32" x .059" x 3-3/4" Steel Compression Springs 6PK (18639)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- Schlage Keyless Entry Door Handles