Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Matte Black Finish, Non-Handed
Mfr # ND25D RHO 622
Zoro # G609957405
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Matte Black
- Door Thickness 1-5/8 in to 2-1/8 in
- Fire Rated 3 Hours {A}
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND25D RHO 622
- Zoro # G609957405
- UPC # 197163106202
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Matte Black |
Door Thickness | 1-5/8 in to 2-1/8 in |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Genesis Printed Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 2'W - 12/Case (741-00)
- REV-A-SHELF Rev-A-Shelf - - - 11 in. Pull-Out Wood Base Cabinet Organizer, Natural (448-BC-11C)
- ZORO SELECT O-Ring, Dash 901, Viton, 0.05 In., PK25 (1CRX5)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 4" (BDS425U15)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1076B-26D-41 (LR1076B-26D-41)
- Schlage Keyless Entry Door Handles