Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Bright Chrome Finish, Non-Handed
Mfr # ND25D RHO 625
Zoro # G209957355
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Bright Chrome
- Door Thickness 1-5/8 in to 2-1/8 in
- Latch Length 9.5 in
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D RHO 625
- Zoro # G209957355
- UPC # 197163106196
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Bright Chrome |
Door Thickness | 1-5/8 in to 2-1/8 in |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720320900)
- HILLMAN KeyKrafter House/Office Universal Key Blank 197 CG27 Single, 4PK (441970)
- ZORO SELECT Pneumatic, Door Closer, Pneumatic (4PB53)
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- SCHLAGE BLKSchlage Encode Lever (FE789WBVCEN622L)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 PLY619FLA)
- Schlage Door Lever Locksets