Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Omega Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Mfr # ND25D OME 626
Zoro # G209957386
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-5/8 in to 2-1/8 in
- Case Material Metal
- Outside Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D OME 626
- Zoro # G209957386
- UPC # 197163106257
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 8.25 in |
Latch Length | 9.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-5/8 in to 2-1/8 in |
Case Material | Metal |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Exit Lock, Omega Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base, Load Capacity: 7400 lb (BSW-4A)
- ZORO SELECT Hook, Stl, 7-5/8x6-1/2in, 50 lb. Load Limit (39DL12)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 5 lb. Pull (6YA31)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- ORBITA Lock for Door with RFID Smart Hotel Guest Room Control System - SILVER (OTC-E3042)
- Schlage Keyless Entry Door Handles