Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Longitude Lever, Non-Keyed, Matte Black Finish, Non-Handed
Mfr # ND12D LON 622
Zoro # G309957392
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Matte Black
- Door Thickness 1-5/8 in to 2-1/8 in
- Grade Grade 1
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND12D LON 622
- Zoro # G309957392
- UPC # 197163106608
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Matte Black |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Case Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Exit Lock, Longitude Lever, Non-Keyed, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 06A 626 C123)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W (Lando-SS-20x14-E)
- EKENA MILLWORK Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPAR20X2401FUN)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- Schlage Door Locks and Deadbolts