Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed
Mfr # ND25D LAT 622
Zoro # G109957370
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Matte Black
- Door Thickness 1-5/8 in to 2-1/8 in
- Grade Grade 1
- Latch Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D LAT 622
- Zoro # G109957370
- UPC # 197163106271
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Matte Black |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Description
Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- SAFERESIDENTIAL RAMPS ADA Ramp, 3-3/4" H, 45-1/2" L, 48" W, Blk (SRR2375)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- ALARM LOCK Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome (ALL-DL2700IC-WP)
- Schlage Keyless Entry Door Handles