Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Mfr # ND25D BRW 626
Zoro # G409957353
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-5/8 in to 2-1/8 in
- Outside Width 8.25 in
- Latch Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D BRW 626
- Zoro # G409957353
- UPC # 197163106288
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 8.25 in |
Latch Length | 9.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Description
Grade 1 Exit Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4" Polished Chrome Large Triple Prong Wall Mounted Hook (YT40-400PC)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 95" (ABH-A110HD-B-095)
- PROSOURCE Roll Felt Hvyduty 3/8In X 40In (FE-50232-PS)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- KABA KABA: KABA ACCESS Lever Lock W/Pass 26D Right Handed (KABA-LR1031-26D-41)
- Schlage Door Locks and Deadbolts