Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Athens Lever, Non-Keyed, Satin Brass Finish, Non-Handed
Mfr # ND25D ATH 606
Zoro # G609957375
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Brass
- Door Thickness 1-5/8 in to 2-1/8 in
- Outside Width 8.25 in
- Latch Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND25D ATH 606
- Zoro # G609957375
- UPC # 197163106325
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 8.25 in |
Latch Length | 9.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Brass |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Description
Grade 1 Exit Lock, Athens Lever, Non-Keyed, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, RH (80126526D01)
- FROST KING Tilt N' Drain 2 in. H X 5.5 in. W X 72 in. L Brown Vinyl Downspout Extension (GWS3B)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- SIMPLEX Kaba Mortise Combination Lever Lock, Key Override, Passage, Lockout, Deadbolt, 6/7-Pin SFIC Prep, Le (KABA-R8148B-26D-41)
- Schlage Door Locks and Deadbolts