Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Athens Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND25D ATH 613
Zoro # G909957419
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Oil Rubbed Bronze
- Door Thickness 1-5/8 in to 2-1/8 in
- Latch Length 9.5 in
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND25D ATH 613
- Zoro # G909957419
- UPC # 197163106318
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Oil Rubbed Bronze |
Door Thickness | 1-5/8 in to 2-1/8 in |
Case Material | Metal |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Exit Lock, Athens Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Gas Filled Lift Spring - 10" - 40# (321424-1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- DELTANA Door Knocker-Viewer Satin Nickel (DKV630U15)
- MIDWEST FASTENER 3/4" x 15/16" x 3/32" Rubber O-Rings 10PK (64813)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE BLKSchlage Encode Lever (FE789WBVCEN622L)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- Schlage Keyless Entry Door Handles