Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance/Office Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrm Fnsh, Non-Handed
Mfr # ND50JD-CO6 RHO 626
Zoro # G609951595
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Material Metal
- Cylinder Core Type Corbin LFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND50JD-CO6 RHO 626
- Zoro # G609951595
- UPC # 197163105571
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Material | Metal |
Cylinder Core Type | Corbin LFIC Prep Less Core |
Features | Pushbutton Office |
Type | Cylindrical Lock |
Weight | 5 lb |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Entrance/Office Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- EKENA MILLWORK Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X46UNH (ARW101BF414X46UNH)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- SPD Welded Blade End Gas Spring (GSWB238089)
- SCHLAGE Lock Entry Flair Bb Vp (F51VFLA505)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sa (ALX70B RHO 619)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out (L9456J 03A 630 L283-722)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder (ALX50P ATH 626AM)
- SCHLAGE Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Stainless Steel Finish, (L9080B 03A 630)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish, (S80PD SAT 609)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN14DS3626)
- Schlage Keyed Entry Door Handles