Shop All Keyed Entry Handlesets
Schlage
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Schlage FSIC With Construction Core, 06 Le
Mfr # L9056T 06A 626 L583-363
Zoro # G109994726
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9056T 06A 626 L583-363
- Zoro # G109994726
- UPC # 197163127351
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10.375 in |
Width | 5.375 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Weight | 6.3 lb |
Material | Metal |
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Schlage FSIC With Construction Core, 06 Lever, A Rose, ADA Thumbturn, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Chrome (SPE225U26)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 72"W x 24-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC072X250ACR00)
- ZORO SELECT O-Ring, Dash 111, Neoprene, 0.1 In., PK100 (1BUV1)
- SCHLAGE Single Hndlst/Knob Sn (F60VCAM619ACC)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- SCHLAGE HANDLESET AGED BRONZE (F59ACC716LH)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.ENTR)
- Schlage Entry Door Handlesets