Shop All Keyed Entry Handlesets
Schlage
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lev
Mfr # L9056P 06B 626
Zoro # G209994572
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9056P 06B 626
- Zoro # G209994572
- UPC # 197163127382
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10.375 in |
Width | 5.375 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Weight | 6.3 lb |
Material | Metal |
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- BALDWIN RESERVE Baldwin Reserve PSCRYTAR003 Passage Crys (PS.CRY.TAR.003)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- SCHLAGE Single Hndlst/Knob Sn (F60VCAM619ACC)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- SCHLAGE Bright Brass Entry Door Handleset with Plymouth Knob (F60GPLY605)
- SCHLAGE HANDLESET AGED BRONZE (F59ACC716LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Satin Nickel (SH507-R-BG-RD 15)
- Schlage Entry Door Handlesets