Shop All Keyed Entry Handlesets
Schlage
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lev
Mfr # L9056P 06B 613
Zoro # G209994602
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in
- Handle Length 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9056P 06B 613
- Zoro # G209994602
- UPC # 197163127399
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10.375 in |
Width | 5.375 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in |
Weight | 6.3 lb |
Material | Metal |
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type KW11, 6 Pin, PK10 (A1176KT-KW11)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 20"H (GVWVE18X2001SFUWR)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- SCHLAGE Single Hndlst/Knob Sn (F60VCAM619ACC)
- SCHLAGE HANDLESET AGED BRONZE (F59ACC716LH)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- SCHLAGE Bright Brass Entry Door Handleset with Plymouth Knob (F60GPLY605)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- Schlage Entry Door Handlesets