Shop All Keyed Entry Handlesets
Schlage
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lev
Mfr # L9056P 06A 605
Zoro # G109994696
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Bright Brass
- Required Door Thickness 1-3/4 in
- Handle Length 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9056P 06A 605
- Zoro # G109994696
- UPC # 197163127429
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10.375 in |
Width | 5.375 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 in |
Material | Metal |
Weight | 6.3 lb |
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, A Rose, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Titanium)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/8 In H, PK2 (H311)
- GENESIS Gs06-0425Pe10-018 Gas Spring (GSS 1777UC)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- SCHLAGE HANDLESET AGED BRONZE (F59ACC716LH)
- SCHLAGE Single Hndlst/Knob Sn (F60VCAM619ACC)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- SCHLAGE Bright Brass Entry Door Handleset with Plymouth Knob (F60GPLY605)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- Schlage Door Locks and Deadbolts