Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Fie
Mfr # L9050B 07A 643E
Zoro # G709951464
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Aged Bronze
- Material Metal
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050B 07A 643E
- Zoro # G709951464
- UPC # 197163129713
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Aged Bronze |
Material | Metal |
Fire Rated | 3 Hours {A} |
Weight | 6.3 lb |
Type | Mortise Lock |
Cylinder Core Type | SFIC Prep Less Core |
Description
Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 2 In, Neoprene, Black (9071FF-0150-125-0200)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Chrome (3917-12.625)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (75B3X1/8-250)
- HEATH-ZENITH PUSBTN DRBEL LED.78"" GLD (SL-765-00)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core, (ALX70B LAT 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626 C123)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 RH)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX10 SAT 626)
- SCHLAGE Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field (L9070L 17B 630)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core, (ALX80B LAT 619)
- Schlage Keyed Entry Door Handles