Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish
Mfr # L9050L 07A 605
Zoro # G509951237
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Bright Brass
- Cylinder Core Type Less Cylinder
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050L 07A 605
- Zoro # G509951237
- UPC # 197163128822
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Bright Brass |
Cylinder Core Type | Less Cylinder |
Material | Metal |
Type | Mortise Lock |
Weight | 6.3 lb |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, L 2 Ft, W 5/9 In (10KS Chain & Sleeve 2')
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-301)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field (L9080L 03A 630)
- SCHLAGE Grade 1 Institutional Lock, Athens Lever, Schlage FSIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82JD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- SCHLAGE Cylindrical Lock, ALX53P LAT 619 (ALX53P LAT 619)
- SCHLAGE Cylindrical Lock, ND80JD RHO 626AM (ND80JD RHO 626AM)
- YALE Lever Lockset, Mechanical, Classroom (S-AU5408LN x 626)
- Schlage Door Lever Locksets