Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Bright Brass Finish
Mfr # L9050L 03A 605
Zoro # G909951257
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Bright Brass
- Type Mortise Lock
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9050L 03A 605
- Zoro # G909951257
- UPC # 197163129164
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Bright Brass |
Type | Mortise Lock |
Material | Metal |
Fire Rated | 3 Hours {A} |
Weight | 6.3 lb |
Cylinder Core Type | Less Cylinder |
Description
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RRA4)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Matte Black (21683-320-MB-1)
- BLUM 110 Degree Free-swinging Doweled Overlay Hinge (70T3580.TL)
- LAMP Barrel Bolt, Spring Loaded, 1-19/64 In. W (BSS2-150)
- SCHLAGE Cylindrical Lock, ND80BD RHO 622 (ND80BD RHO 622)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND94PD RHO 626 KA C KWY)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrm Fnsh, Non-Handed (ND50JD-CO6 RHO 626)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less SFIC, VACANT/OCCUPIED Indicator for Out (L9456B 06A 626 L283-722)
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 07 Lever, N Escutcheon, Satin C (L9080T 07N 626)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome AM, RH (45H7T16H626AMRH)
- Schlage Door Locks and Deadbolts