Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Flat Bla
Mfr # L9050P 07A 622
Zoro # G109951293
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Flat Black Coated
- Cylinder Core Type Conventional Cylinder
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050P 07A 622
- Zoro # G109951293
- UPC # 197163128105
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 5.375 in |
Length | 10.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Flat Black Coated |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Weight | 6.3 lb |
Material | Metal |
Type | Mortise Lock |
Description
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Center Mount Drawer Slide (P1029/12-2C)
- JR PRODUCTS JR Products 70455 Push-To-Open Cabinet Catch (70455)
- TRIMLITE 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- SCHLAGE Cylindrical Lock, ND80PD SPA 613 (ND80PD SPA 613)
- SCHLAGE Cylindrical Lock, ALX50J ATH 626 (ALX50J ATH 626)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- SCHLAGE Cylindrical Lock, ALX80P BRW 626 (ALX80P BRW 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- KWIKSET Balboa Lever Entry Door Lock SmartKey with New Chassis and 6AL Latch, RCS Strike Bright Brass Finish (405BL-3S)
- Schlage Keyed Entry Door Handles