Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Lock, Latitude Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Mfr # ND53JD LAT 626
Zoro # G309953813
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND53JD LAT 626
- Zoro # G309953813
- UPC # 197163105007
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Features | Turn-Pushbutton Entrance |
Material | Metal |
Weight | 5 lb |
Type | Cylindrical Lock |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Description
Grade 1 Entrance Lock, Latitude Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605 BRK)
- ZORO SELECT O-Ring, Dash 328, FEP w/Sil Core, 0.21 In. (1WHJ3)
- SPD Welded Blade End Gas Spring (GSWB244767)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oil (ALX53B RHO 613)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out (L9456J 03A 630 L283-722)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70JD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 625)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (L9070P 17A 626 C123)
- KWIKSET Halifax Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (740HFLSQT-514S)
- Schlage Door Lever Locksets