Shop All Electromagnetic & Electromechanical Locks
Schlage
Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset,
Mfr # ND80JDEU BRW 622
Zoro # G009955193
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Input Voltage 12VDC/24VDC
- Width 8.25 in
- Depth 4.75 in
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND80JDEU BRW 622
- Zoro # G009955193
- UPC # 197163102822
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 8.25 in |
Depth | 4.75 in |
Length | 9.5 in |
Body Size Thickness | 1-5/8 in to 2-1/8 in |
Details
Item | Electric Cylindrical Lock |
Finish | Flat Black Coated |
Input Voltage | 12VDC/24VDC |
Material | Brass or Bronze |
Features | Storeroom Lever |
For Use With | ND Series Electrified Lever Locks |
Description
Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, Broadway Lever, Less Full Size Interchangeable Core, Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Black Hinges (2068pri8730LH1D4916)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- CROWN 4-3/5" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8136610B)
- E900 HARDWARE P528 28 in. Plug-End Extension Spring (0.207 in. No. 5 Wire) (P528)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73JD RHO 626)
- SCHLAGE ND Series Cylindrical Corridor Lock Athens Lever US26D (ND73PD ATH 626)
- SCHLAGE Electric Cylindrical Lock, ND80PDEL RHO 626 RX (ND80PDEL RHO 626 RX)
- SCHLAGE ND Series Cylindrical Entrance Lock Rhodes Lever US26D (ND50LD RHO 626)
- SCHLAGE Electrified Mortise Lock Body, L9090/L9092/L9094, Fail Secure, 12/24VDC, Request to Exit (L9090EU RX)
- SCHLAGE Mortise Lockset, Lever, Storeroom Function (L9092EUBD 06N 626)
- BEA Multipurpose Maglock Weatherproof (10GL1200R)
- Schlage Electromagnetic & Electromechanical Locks