Shop All Keyless Entry Door Handles
Schlage
Grade 1 Corridor Lock, Rhodes Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
Mfr # ND73PD RHO 619
Zoro # G809957380
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Nickel
- Door Thickness 1-5/8 in to 2-1/8 in
- Latch Length 9.5 in
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND73PD RHO 619
- Zoro # G809957380
- UPC # 197163103485
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Nickel |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Case Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Corridor Lock, Rhodes Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- KEYLESS FACTORY 2016-2019 Chevy Cruze XL7 Sonic / 5-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4A (RSK-GM-4AA-5TR)
- BALDWIN ESTATE Privacy Pair Rosettes Unlacquered Brass (5146.031)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Entry Lock Elec Touch Sn (FE695VCAM619ACC)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, Schlage C Keyway, Satin Chrome (E2067XSLL-626-41)
- Schlage Door Locks and Deadbolts