Shop All Keyless Entry Door Handles
Schlage
Grade 1 Corridor Lock, Rhodes Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Mfr # ND73PD RHO 622
Zoro # G409957414
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Matte Black
- Door Thickness 1-5/8 in to 2-1/8 in
- Grade Grade 1
- Latch Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND73PD RHO 622
- Zoro # G409957414
- UPC # 197163103478
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Matte Black |
Door Thickness | 1-5/8 in to 2-1/8 in |
Grade | Grade 1 |
Case Material | Metal |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Corridor Lock, Rhodes Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-3 (01-30014-3)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0590)
- STRYBUC Soudasil N1 Silicone Sealant (59-137)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1076B26D41)
- Schlage Keyless Entry Door Handles