Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Security Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Indicator with Text,
Mfr # L9071L 06N 626 L283-711
Zoro # G909953374
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 6.3 lb
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9071L 06N 626 L283-711
- Zoro # G909953374
- UPC # 840067669686
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 6.3 lb |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Less Cylinder |
Features | Indicator with Text |
Material | Metal |
Type | Mortise Lock |
Description
Grade 1 Classroom Security Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Indicator with Text, Interior Indicator Displays -inLocked/Unlocked-in, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 21" Deepx7-1/4"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-185-21GR)
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- PRIMELINE TOOLS Twist In Lock, Twist In Lock, Unfinished (U 9848)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- SCHLAGE Satin Chrome Entrance Lever Lockset, Sacramento (F51A SAC 626)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A AVA 619)
- SCHLAGE Grade 1 Store Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed (ND66CD SPA 626)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- SCHLAGE Cylindrical Lock, ALX50P SPA 626 (ALX50P SPA 626)
- SCHLAGE COMMERCIAL Bright Chrome Mortise Lock L901003A625 (L901003A625)
- Schlage Door Lever Locksets