Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Security Lock, Sparta Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish
Mfr # ND95JD SPA 626
Zoro # G209953142
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Width 8.25 in
- Cylinder Core Type Schlage FSIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND95JD SPA 626
- Zoro # G209953142
- UPC # 840067665091
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Features | Vandlgard Double Cylinder Classroom Security |
Weight | 5 lb |
Material | Metal |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Classroom Security Lock, Sparta Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" T Strike with 3" Extended Lip (ETS103605)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- NATIONAL HARDWARE SAFETY HASP ZN PLT1-3/4"" (N102-020)
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 16"W x 38"H (GVPRT16X3801SN)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70BD SPA 626)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70JD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 06L 626 C123)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 01 Lever, A Rose, Satin Chrome F (L9080P 01A 626)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed (ND70RD RHO 626)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-CLFIC (TRX-L-86-630-CLFIC)
- Schlage Door Locks and Deadbolts