Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 06 Lever, N Escutcheon, Satin C
Mfr # L9070T 06N 626
Zoro # G409953287
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Cylinder Core Type Schlage FSIC With Construction Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9070T 06N 626
- Zoro # G409953287
- UPC # 197163126392
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 5.375 in |
Length | 10.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Schlage FSIC With Construction Core |
Type | Mortise Lock |
Weight | 6.3 lb |
Material | Metal |
Description
Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 06 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Chrome Finish, (L9071B 03A 626)
- SCHLAGE Satin Brass Entrance Lever Lockset, Accent (F51A ACC 608)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (L9080P 06A 626 C123)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish, (S80PD SAT 609)
- SCHLAGE Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field (L9070L 17B 630)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- Schlage Door Locks and Deadbolts