Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, L Escutcheon, Satin Stainless Steel Finish,
Mfr # L9070L 17L 630
Zoro # G209953081
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Material Metal
- Cylinder Core Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9070L 17L 630
- Zoro # G209953081
- UPC # 197163126644
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Material | Metal |
Cylinder Core Type | Less Cylinder |
Fire Rated | 3 Hours {A} |
Type | Mortise Lock |
Weight | 6.3 lb |
Description
Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, L Escutcheon, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts M540051 (M540051)
- STRYBUC Concealed Active Multipoint (56-121)
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- KWIKSET Abbey Vestibule Door Lock SmartKey New (750A-26DS)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX10 SAT 626)
- SCHLAGE Avila Entry Lever Sn (F51VVLA619)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD NEP 626 KD C KWY)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- SCHLAGE Sat Lever Classroom Lock, Satin Chrome (ALX70L SAT 626)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- Schlage Door Locks and Deadbolts