Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed
Mfr # ND70RD RHO 626
Zoro # G309953301
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Type Cylindrical Lock
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND70RD RHO 626
- Zoro # G309953301
- UPC # 197163103683
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Type | Cylindrical Lock |
Material | Metal |
Weight | 5 lb |
Cylinder Core Type | Schlage FSIC Prep with Core |
Features | Classroom |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 4" (V95004)
- DYNABRADE PAD VACUUM HOOK & LOOP 2-2/3" X 7-3/4" (DB56326)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4801-32D)
- SCHLAGE Satin Chrome Entrance Lever Lockset, Sacramento (F51A SAC 626)
- SCHLAGE Cylindrical Lock, ALX80P ATH 626 (ALX80P ATH 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, Mat (ALX53B ATH 622)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, SFIC Less Core, (ALX80B LAT 619)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, Corbin LFIC Prep Less Core, Satin Chrm Fnsh, Non-Handed (ND50JD-CO6 RHO 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin (ALX70P RHO 605)
- SCHLAGE Cylindrical Lock, ND80JD RHO 626AM (ND80JD RHO 626AM)
- Schlage Door Lever Locksets