Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Lock, Omega Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed
Mfr # ND70JD OME 619
Zoro # G609953308
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Nickel
- Length 9.5 in
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND70JD OME 619
- Zoro # G609953308
- UPC # 197163104048
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Nickel |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Material | Metal |
Features | Classroom |
Weight | 5 lb |
Description
Grade 1 Classroom Lock, Omega Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0775Pe10-121 Gas Spring (GSS 1562UU)
- DELTANA Flush Bumper 1" Diameter Antique Brass (WB100U5)
- ZORO SELECT Square Profile Viton O-Ring, Dash 008, PK50 (ZUSAVSQ70008)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- SCHLAGE Cylindrical Lock, ND82JD SPA 626 (ND82JD SPA 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Bright Brass Finish (L9050L 03A 605)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 619)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- SCHLAGE Antique Brass Entrance Lever Lockset, Flair/Brookshire (F51A FLA 609 BRK)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, (S80PD SAT 605)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD Q 626)
- Schlage Keyed Entry Door Handles