Shop All Privacy Door Handles
Schlage
Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, N Escutcheon, Indicator displays with Icons, AD
Mfr # L9040 06N 626 ADA L283-724
Zoro # G009948485
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 06N 626 ADA L283-724
- Zoro # G009948485
- UPC # 197163130191
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 10.375 in |
Width | 5.375 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Metal |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, N Escutcheon, Indicator displays with Icons, ADA Thumbturn, Exterior Indicator displays Symbols Only, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SWIV STPL HASP ZN PLT 6"" (N102-962)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- ZORO SELECT O-Ring, Dash 120, PTFE, 0.1 In., PK10 (1RGE9)
- ABUS Cable Lock, Combination Key Type, Plastic (95455)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S RHO 626)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Bro (ALX40 SPA 612)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 619 CEN)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Satin Nic (ALX40 RHO 619)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Flat Black (LV102 FBL GRIP-KN FBL)
- Schlage Privacy Door Handles