Shop All Privacy Door Handles
Schlage
Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Indicator displays with Icons, Exterior
Mfr # L9040 06A 626 L283-724
Zoro # G009948508
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 06A 626 L283-724
- Zoro # G009948508
- UPC # 197163130269
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 10.375 in |
Width | 5.375 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Metal |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Indicator displays with Icons, Exterior Indicator displays Symbols Only, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- BEST Mortise Lock Replacement Spindle Kit (40HRS2)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Satin Nic (ALX40 RHO 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06A 626)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 RH)
- SCHLAGE Cylindrical Lock, ALX40 ATH 619 (ALX40 ATH 619)
- SCHLAGE Cylindrical Lock, ALX40 RHO 626 (ALX40 RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- Schlage Door Locks and Deadbolts